Motion
4273193
Hydraulic Gauge - 30 psi, 10 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #01659531
MFR #4273193
List Price$1,023.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 psi, 10 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #01659531
MFR #4273193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,023.29/each for your price

Overview

Mfr description
211.11 10 30PSI/BAR 1/2 L

Specifications

  • Gauge Type
    Bourdon Tube
  • Gauge Pressure Range
    30 psi
  • Max Operating Temperature
    +180 °F
  • Face Diameter
    10 in
  • Lens Material
    Glass
  • Case Filling
    None - Dry Case
  • Case Material
    Steel
  • Connection Gender
    Male
  • Thread Connection
    1/2 NPT
  • Dial Material
    Aluminum
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Overall Depth
    51.5 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text