Motion
4273231
Industrial Pressure Gauge - 211.11 Series, 200 psi, 10 in Face Diameter, None - Dry Case Filled
Mi Item #01659533
MFR #4273231
Price$1,023.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 211.11 Series, 200 psi, 10 in Face Diameter, None - Dry Case Filled
Mi Item #01659533
MFR #4273231

Mfr description
211.11 10 200PSI/BAR 1/2 L
  • For plants and equipment where measured values must be read from a distance.
  • Suitable for gaseous or liquid media that will not obstruct the pressure system.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,023.29/each

Specifications

Dimensions

  • Connection Size
    1/2
  • Face Diameter
    10 in
  • Gauge Connection Size
    1/2 NPT

Details

  • Accuracy
    class 1.0
  • Ambient Temperature Range
    -40°F to +140 °F
  • Bourdon Tube
    Copper Alloy / C-type
  • Case Filling
    None - Dry Case
  • Case Material
    Black painted steel
  • Design Features
    Compressed Gas Gauges
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    200 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Flat instrument glass
  • Manufacturer Product Page
  • Max Operating Temperature
    +180 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Copper alloy
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Process Connection
    1/2 NPT
  • Scale Measurement Ranges
    0/200 psi
  • Series
    211.11
  • Thread Connection
    1/2 NPT
  • Type
    Tube Pressure Gauge
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)