Motion
4273380
Industrial Pressure Gauge - 211.11 Series, 300 psi, 10 in Face Diameter, Lower Back Mount (LBM), None - Dry Case Filled
Mi Item #01659544
MFR #4273380
Price$1,099.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 211.11 Series, 300 psi, 10 in Face Diameter, Lower Back Mount (LBM), None - Dry Case Filled
Mi Item #01659544
MFR #4273380

Mfr description
211.11 10 300PSI/BAR 1/2 B
  • For plants and equipment where measured values must be read from a distance.
  • Suitable for gaseous or liquid media that will not obstruct the pressure system.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,099.56/each

Specifications

Dimensions

  • Face Diameter
    10 in

Details

  • Ambient Temperature Range
    -40°F to +140 °F
  • Bourdon Tube
    Copper Alloy / C-type
  • Case Filling
    None - Dry Case
  • Case Material
    Black painted steel
  • Design Features
    Compressed Gas Gauges
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    300 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Flat instrument glass
  • Manufacturer Product Page
  • Max Operating Temperature
    +180 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Movement
    Copper alloy
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Series
    211.11
  • Thread Connection
    1/2 NPT
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)