Motion
4269994
Industrial Pressure Gauge - 212.53 Series, VAC 30 inHg-0-30 psi, 2-1/2 in Face Diameter, None - Dry Case Filled
MI ITEM #01659553
MFR #4269994
Price$80.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 212.53 Series, VAC 30 inHg-0-30 psi, 2-1/2 in Face Diameter, None - Dry Case Filled
MI ITEM #01659553
MFR #4269994

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.75/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Face Diameter
    2-1/2 in
  • Gauge Connection Size
    1/4 NPT

Details

  • Accuracy
    +/- 2/1/2 %
  • Ambient Temperature Range
    -40°F to +140 °F
  • Bourdon Tube
    Copper Alloy / C-type
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Crimped Ring Bezel.
  • Dial Color
    White ABS with black lettering
  • Gauge Pressure Range
    VAC 30 inHg-0-30 psi
  • Gauge Type
    Pressure, Vacuum
  • Lens Material
    Polycarbonate with Buna-N gasket
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Copper alloy
  • Pointer Color
    Black
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    -30 inHg/30 psi
  • Series
    212.53
  • Thread Connection
    1/4 NPT
  • Type
    Tube Pressure Gauge
  • Wetted Materials
    Copper Alloy (Brass)

Overview

Mfr description
212.53 2.5 -30INHG/30PSI 1/4 L
  • Intended for adverse service conditions where pulsating or vibration exists (with liquid filling).
  • Commonly used in hydraulics and compressors applications.
  • Suitable for gaseous or liquid media that will not obstruct the pressure system.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text