Motion
4272189
Hydraulic Gauge - 213.53 Series, 4 in Face Diameter, Glycerine Filled
MI ITEM #01659775
MFR #4272189
Price$178.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 213.53 Series, 4 in Face Diameter, Glycerine Filled
MI ITEM #01659775
MFR #4272189

Mfr description
212.53 4 600PSI 1/2 L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.04/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Face Diameter
    4 in
  • Gauge Connection Size
    1/4 NPT

Details

  • Accuracy
    +/- 1 %
  • Case Filling
    Glycerine
  • Material
    Stainless Steel
  • Mounting Type
    Lower Mount (LM)
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    0/600 psi
  • Series
    213.53
  • Thread Connection
    1/4 NPT
  • Type
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)