Specifications
Dimensions
- Face Diameter4 in
Details
- Ambient Temperature Range-40°F to +140 °F
- Bourdon TubeCopper Alloy / C-type
- Case FillingNone - Dry Case
- Case MaterialStainless Steel
- Design FeaturesStainless Case, O-Ring or Welded Connection to Socket, Crimped Ring Bezel.
- Dial ColorWhite aluminum with black lettering
- Gauge Pressure Range1000 psi
- Gauge TypePressure Gauge
- Lens MaterialPolycarbonate with Buna-N gasket
- Manufacturer Product Page
- Max Operating Temperature+140 °F
- Mounting TypeLower Back Mount (LBM)
- MovementCopper alloy
- Pointer MaterialBlack Aluminum
- Pressure ConnectionCopper Alloy
- Series212.53
- Thread Connection1/2 NPT
- Wetted MaterialsCopper Alloy (Brass)
Overview
Mfr description
212.53 4 1000PSI/BAR 1/2 B
- Intended for adverse service conditions where pulsating or vibration exists (with liquid filling).
- Commonly used in hydraulics and compressors applications.
- Suitable for gaseous or liquid media that will not obstruct the pressure system.