Motion
WTH06
Bearing Lock Washer - 1.1930 in ID, 1.8593 in Outside Dia., 1.4380 in Face Dia., Steel Material, WTH Series
Mi Item #01660155
MFR #WTH06
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.1930 in ID, 1.8593 in Outside Dia., 1.4380 in Face Dia., Steel Material, WTH Series
Mi Item #01660155
MFR #WTH06

Mfr description
WTH06 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.1930 in
  • Face Diameter  
    1.4380 in
  • Key Width
    0.1760 in
  • Outside Diameter Over Tangs
    1.8593 in
  • Tang Width  
    0.1660 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    WTH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)