Motion
WTH08
Bearing Lock Washer - 1.5830 in ID, 2.2500 in Outside Dia., 1.8440 in Face Dia., Steel Material, WTH Series
Mi Item #01660157
MFR #WTH08
Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.5830 in ID, 2.2500 in Outside Dia., 1.8440 in Face Dia., Steel Material, WTH Series
Mi Item #01660157
MFR #WTH08

Mfr description
WTH08 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.5830 in
  • Face Diameter  
    1.8440 in
  • Key Width
    0.3000 in
  • Outside Diameter Over Tangs
    2.2500 in
  • Tang Width  
    0.2340 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    WTH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)