Motion
18-GB4031-02

REXNORD INC
18-GB4031-02

Flat Training Idler - CEMA B Rating, 4 in Roll Diameter, 18 in Belt Width
MI ITEM #01660197
MFR #18-GB4031-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB4031-02

Flat Training Idler - CEMA B Rating, 4 in Roll Diameter, 18 in Belt Width
MI ITEM #01660197
MFR #18-GB4031-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-GB4031-02 IDL P/A 4.75RIS STL F/S
  • Idl*P/A 4.75 Ris Stl Factory Sealed

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA B
  • Idler Type
    Flat Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    21 in
  • Overall Width
    28-3/4 in
  • Distance Between Mounting Holes
    27 in
  • Weight
    78.00 lbs
  • Roller Diameter
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text