Motion
18-GB4031-01 IDL*P/A 4.75RIS ST R/G

REXNORD INC
18-GB4031-01 IDL*P/A 4.75RIS ST R/G

Flat Training Idler - CEMA B Rating, 4 in Roll Diameter, 18 in Belt Width
Mi Item #01660198
MFR #18-GB4031-01 IDL*P/A 4.75RIS ST R/G
Price$3,691.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB4031-01 IDL*P/A 4.75RIS ST R/G

Flat Training Idler - CEMA B Rating, 4 in Roll Diameter, 18 in Belt Width
Mi Item #01660198
MFR #18-GB4031-01 IDL*P/A 4.75RIS ST R/G

Mfr description
18-GB4031-01 IDL P/A 4.75RIS STL R/G
  • 18-B4031 Fl Trg Idler-Pos Tp Chk 18-B4052 Remove Bkts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,691.65/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Overall Width
    28-3/4 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    21 in
  • Weight
    78.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210720018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)