Motion
18-GB4051-02 IDL*A/S 1.5DRP ST F/S

REXNORD INC
18-GB4051-02 IDL*A/S 1.5DRP ST F/S

Return Training Idler - CEMA B Rating, 4 in Roll Diameter, 18 in Belt Width
MI ITEM #01660202
MFR #18-GB4051-02 IDL*A/S 1.5DRP ST F/S
Price$5,372.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB4051-02 IDL*A/S 1.5DRP ST F/S

Return Training Idler - CEMA B Rating, 4 in Roll Diameter, 18 in Belt Width
MI ITEM #01660202
MFR #18-GB4051-02 IDL*A/S 1.5DRP ST F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,372.65/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Overall Width
    29-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    21 in
  • Weight
    81.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210807511

Overview

Mfr description
18-GB4051-02 IDL A/S 1.5DRP STL F/S
  • 18-B4051 Factory Sealed Return Training Idler Act Shoe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought