Motion
18-GB4312-02 IDL*35 P/A ST EQ F/S B+

REXNORD INC
18-GB4312-02 IDL*35 P/A ST EQ F/S B+

Troughing Training Idler - CEMA B Rating, 4 in Roll Diameter, 18 in Belt Width
Mi Item #01660216
MFR #18-GB4312-02 IDL*35 P/A ST EQ F/S B+
Price$3,549.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB4312-02 IDL*35 P/A ST EQ F/S B+

Troughing Training Idler - CEMA B Rating, 4 in Roll Diameter, 18 in Belt Width
Mi Item #01660216
MFR #18-GB4312-02 IDL*35 P/A ST EQ F/S B+

Mfr description
18-GB4312-02 IDL 35 P/A STL EQ F/S B+
  • 18-B4312 Factory Sealed Troughing Training Idler Pos Arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,549.18/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    20 in
  • Overall Width
    28-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    7 (Both Side) in, 7 (Center) in
  • Weight
    78.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210807863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)