Motion
18-GB5020-21

REXNORD INC
18-GB5020-21

Flat Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #01660218
MFR #18-GB5020-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB5020-21

Flat Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #01660218
MFR #18-GB5020-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Overall Width
    29 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    21 in
  • Weight
    22.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
18-GB5020-21 FLAT B+ 4.25RIS STL F/S
  • 18-B5020 B+ 5x21 Stl Roll Factory Sealed w/4.25 Rise Brkt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought