Specifications
Dimensions
- Belt Width18 in
- Distance Between Mounting Holes27 in
- Overall Width29 in
- Roll Diameter5 in
- Roller Diameter5.0000 in
- Roller Length21 in
- Weight22.00 lbs
Details
- CEMA RatingCEMA B
- End Roll Incline0 °
- Idler TypeFlat Carrier
- MaterialSteel
- Type Of BearingBall Bearing
Overview
Mfr description
18-GB5020-20 IDL FLAT 4.25 RISE RG B+
- 18-B5020 B+ 5x21 Steel Roll Regreasable w/4.25 Rise Brkt