Motion
18-GB5040-21 RTN B+ 1.5 DRP ST FS

REXNORD INC
18-GB5040-21 RTN B+ 1.5 DRP ST FS

10517486 / 18-GB5040-21 RTN B+ 1.5 DRP ST FS
Mi Item #01660224
MFR #18-GB5040-21 RTN B+ 1.5 DRP ST FS
Price$727.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB5040-21 RTN B+ 1.5 DRP ST FS

10517486 / 18-GB5040-21 RTN B+ 1.5 DRP ST FS
Mi Item #01660224
MFR #18-GB5040-21 RTN B+ 1.5 DRP ST FS

Mfr description
18-GB5040-21 RTN B+ 1.5 DROP STEEL FS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.40/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Overall Width
    28-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    21 in
  • Weight
    20 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699309096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)