Overview
Mfr description
18-GB5040-20 RETURN B+ 1.5 DROP STL RG
Specifications
- CEMA RatingCEMA B
- Idler TypeReturn
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingBall Bearing
- Roller Length21 in
- Overall Width28-1/2 in
- Distance Between Mounting Holes27 in
- UPC_NO793699309065
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data