Motion
18-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

REXNORD INC
18-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #01660226
MFR #18-GB5043-21 RTN B+ 1.5 DRP RBDSC FS
Price$941.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #01660226
MFR #18-GB5043-21 RTN B+ 1.5 DRP RBDSC FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$941.93/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Overall Width
    28-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    21 in
  • Weight
    18.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699309928

Overview

Mfr description
18-GB5043-21 RTN B+ 1.5 DROP DSCRUB FS
  • 18-B5043 B+ 5x21 RuB Disc Roll w/1.5 Drop Brkt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought