Motion
18-GB5043-20

REXNORD INC
18-GB5043-20

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #01660227
MFR #18-GB5043-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB5043-20

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #01660227
MFR #18-GB5043-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-GB5043-20 RTN B+1.5DRP RUBDSC RG
  • 18-B5043 B+ 5x21 RuB Disc Roll w/1.5 Drop Brkt

Specifications

  • Material
    Rubber
  • CEMA Rating
    CEMA B
  • Idler Type
    Disc Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    21 in
  • Overall Width
    28-1/2 in
  • Distance Between Mounting Holes
    27 in
  • Weight
    18.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text