Overview
Mfr description
18-GB5051-01 IDL A/S 1.5DRP STL R/G
Specifications
- CEMA RatingCEMA B
- Idler TypeReturn Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length21 in
- Overall Width29-1/2 in
- Distance Between Mounting Holes27 in
- Weight88.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data