Motion
18-GB5312-02

REXNORD INC
18-GB5312-02

Troughing Training Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #01660250
MFR #18-GB5312-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB5312-02

Troughing Training Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #01660250
MFR #18-GB5312-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-GB5312-02 IDL 35 P/A STL EQ F/S
  • 18-B5312 Factory Sealed Troughing Training Idler Pos Arm

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Steel
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    7 (Both Side) in, 7 (Center) in
  • Overall Width
    28-1/2 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    20 in
  • Weight
    86.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text