Motion
20-GB4020-21 IDL 4.25 RISE ST F/S B+

REXNORD INC
20-GB4020-21 IDL 4.25 RISE ST F/S B+

10506031 / 20-GB4020-21 IDL 4.25 RISE ST F/S B+
Mi Item #01660252
MFR #20-GB4020-21 IDL 4.25 RISE ST F/S B+
Price$754.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-GB4020-21 IDL 4.25 RISE ST F/S B+

10506031 / 20-GB4020-21 IDL 4.25 RISE ST F/S B+
Mi Item #01660252
MFR #20-GB4020-21 IDL 4.25 RISE ST F/S B+

Mfr description
20-GB4020-21 IDL 4.25 RISE STL F/S B+
  • 20-B4020 B+ 4x23 Stl Roll Factory Sealed w/4.25 Rise Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$754.02/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Overall Width
    31 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    23 in
  • Weight
    20.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699310139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)