Motion
20-GB4052-02 IDL P/A 1.5DRP L/L FS

REXNORD INC
20-GB4052-02 IDL P/A 1.5DRP L/L FS

Return Training Idler - CEMA B Rating, 4 in Roll Diameter, 20 in Belt Width
MI ITEM #01660264
MFR #20-GB4052-02 IDL P/A 1.5DRP L/L FS
Price$4,476.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-GB4052-02 IDL P/A 1.5DRP L/L FS

Return Training Idler - CEMA B Rating, 4 in Roll Diameter, 20 in Belt Width
MI ITEM #01660264
MFR #20-GB4052-02 IDL P/A 1.5DRP L/L FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,476.29/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Overall Width
    31-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    23 in
  • Weight
    94.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210807597

Overview

Mfr description
20-GB4052-02 IDL P/A 1.5DRP ANG/ANG FS
  • 20-B4052 Factory Sealed Return Training Idler Pos Arm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought