Overview
Mfr description
20-GB5020-21 FLAT B+ 4.25RIS STL F/S
Specifications
- CEMA RatingCEMA B
- Idler TypeFlat Carrier
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingBall Bearing
- Roller Length23 in
- Overall Width31 in
- Distance Between Mounting Holes29 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data