Overview
Mfr description
20-GB5043-20 RTN B+1.5DRP RUBDSC RG
Specifications
- CEMA RatingCEMA B
- Idler TypeDisc Return
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length23 in
- Overall Width30-1/2 in
- Distance Between Mounting Holes29 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data