Motion
24-GB4030-02

REXNORD INC
24-GB4030-02

Flat Training Idler - CEMA B Rating, 4 in Roll Diameter, 24 in Belt Width
Mi Item #01660314
MFR #24-GB4030-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB4030-02

Flat Training Idler - CEMA B Rating, 4 in Roll Diameter, 24 in Belt Width
Mi Item #01660314
MFR #24-GB4030-02

Mfr description
24-GB4030-02 IDL A/S 4.75RIS STL F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    24 in
  • Roll Diameter  
    4 in
  • Weight
    91.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Training
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)