Motion
24-GB4031-01

REXNORD INC
24-GB4031-01

Flat Training Idler - CEMA B Rating, 4 in Roll Diameter, 24 in Belt Width
MI ITEM #01660317
MFR #24-GB4031-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB4031-01

Flat Training Idler - CEMA B Rating, 4 in Roll Diameter, 24 in Belt Width
MI ITEM #01660317
MFR #24-GB4031-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    34-3/4 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    27 in
  • Weight
    95.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
24-GB4031-01 IDL P/A 4.75RIS STL R/G
  • 24-B4031 Fl Trg Idler-Pos Tp Chk 24-B4052 Remove Bkts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought