Motion
24-GB4040-21 RTN B+ 1.50 DRP F/S

REXNORD INC
24-GB4040-21 RTN B+ 1.50 DRP F/S

24-GB4040-21 Rexnord Classic B+ Return & Flat Steel Roll Idler
Mi Item #01660318
MFR #24-GB4040-21 RTN B+ 1.50 DRP F/S
Price$505.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB4040-21 RTN B+ 1.50 DRP F/S

24-GB4040-21 Rexnord Classic B+ Return & Flat Steel Roll Idler
Mi Item #01660318
MFR #24-GB4040-21 RTN B+ 1.50 DRP F/S

Mfr description
24-GB4040-21 RETURN B+ 1.50 DROP F/S
  • 24-B4040 B+ 4x27 Stl Roll Factory Sealed w/1.5 Drop Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.28/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    34-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0 in
  • Roller Length
    27 in
  • Weight
    20 lb

Details

  • A/B Class
    B
  • Application
    Industrial Chain
  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return and Flat Steel Roll Idler
  • Lubrication
    Factory Sealed
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699310320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)