Motion
24-GB4040-20 IDL RTN B+ 1.5DRP ST RG

REXNORD INC
24-GB4040-20 IDL RTN B+ 1.5DRP ST RG

10513546 / 24-GB4040-20 IDL RTN B+ 1.5DRP ST RG
Mi Item #01660319
MFR #24-GB4040-20 IDL RTN B+ 1.5DRP ST RG
Price$615.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB4040-20 IDL RTN B+ 1.5DRP ST RG

10513546 / 24-GB4040-20 IDL RTN B+ 1.5DRP ST RG
Mi Item #01660319
MFR #24-GB4040-20 IDL RTN B+ 1.5DRP ST RG

Mfr description
24-GB4040-20 IDL RTN B+ 1.5DRP STL RG
  • 24-B4040 B+ 4x27 Stl Roll Regreasable w/1.5 Drop Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.77/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    34-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    27 in
  • Weight
    20.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699310030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)