Motion
24-GB4052-02 IDL P/A 1.5DRP L/L FS

REXNORD INC
24-GB4052-02 IDL P/A 1.5DRP L/L FS

Return Training Idler - CEMA B Rating, 4 in Roll Diameter, 24 in Belt Width
MI ITEM #01660324
MFR #24-GB4052-02 IDL P/A 1.5DRP L/L FS
List Price$4,049.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB4052-02 IDL P/A 1.5DRP L/L FS

Return Training Idler - CEMA B Rating, 4 in Roll Diameter, 24 in Belt Width
MI ITEM #01660324
MFR #24-GB4052-02 IDL P/A 1.5DRP L/L FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,049.55/each for your price

Overview

Mfr description
24-GB4052-02 IDL P/A 1.5DRP ANG/ANG FS
  • 24-B4052 Factory Sealed Return Training Idler Pos Arm

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Steel
  • Idler Type
    Return Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    27 in
  • Overall Width
    35-1/2 in
  • Distance Between Mounting Holes
    33 in
  • UPC_NO
    698210807603
  • Weight
    100.00 lbs
  • Roller Diameter
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text