Motion
24-GB4212-02

REXNORD INC
24-GB4212-02

Troughing Training Idler - CEMA B Rating, 4 in Roll Diameter, 24 in Belt Width
MI ITEM #01660330
MFR #24-GB4212-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB4212-02

Troughing Training Idler - CEMA B Rating, 4 in Roll Diameter, 24 in Belt Width
MI ITEM #01660330
MFR #24-GB4212-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24-GB4212-02 IDL 20 P/A STL EQ F/S B+
  • 24-B4212 Factory Sealed Troughing Training Idler Pos Arm

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Steel
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Overall Width
    34-1/2 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    28-15/16 in
  • Weight
    81.00 lbs
  • Roller Diameter
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text