Specifications
Dimensions
- Belt Width24 in
- Distance Between Mounting Holes33 in
- Distance Between Roller Ends25-5/8 in
- Overall Width34-1/2 in
- Roll Diameter4 in
- Roller Diameter4.0000 in
- Roller Length9 (Both Side) in, 9 (Center) in
- Weight83.00 lbs
Details
- CEMA RatingCEMA B
- End Roll Incline35 °
- Idler TypeTrougher Training
- MaterialSteel
- Type Of BearingTapered Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)