Motion
24-GB5020-21 FLT B+ 4.25RIS ST F/S

REXNORD INC
24-GB5020-21 FLT B+ 4.25RIS ST F/S

10518047 / 24-GB5020-21 FLT B+ 4.25RIS ST F/S
MI ITEM #01660338
MFR #24-GB5020-21 FLT B+ 4.25RIS ST F/S
Your Price$671.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5020-21 FLT B+ 4.25RIS ST F/S

10518047 / 24-GB5020-21 FLT B+ 4.25RIS ST F/S
MI ITEM #01660338
MFR #24-GB5020-21 FLT B+ 4.25RIS ST F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$671.02/each(List $805.22)

Overview

Mfr description
24-GB5020-21 FLAT B+ 4.25RIS STL F/S
  • 24-gB5020 B+ 5x27 Stl Roll Factory Sealed w/4.25 Rise Brkt

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Steel
  • Idler Type
    Flat Carrier
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Roller Length
    27 in
  • Overall Width
    35 in
  • Distance Between Mounting Holes
    33 in
  • UPC_NO
    793699309256
  • Weight
    26.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text