Motion
24-GB5020-20 IDL*FLT 4.25 RISE RG B+

REXNORD INC
24-GB5020-20 IDL*FLT 4.25 RISE RG B+

10516392 / 24-GB5020-20 IDL FLT 4.25 RISE RG B+
Mi Item #01660339
MFR #24-GB5020-20 IDL*FLT 4.25 RISE RG B+
Price$706.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5020-20 IDL*FLT 4.25 RISE RG B+

10516392 / 24-GB5020-20 IDL FLT 4.25 RISE RG B+
Mi Item #01660339
MFR #24-GB5020-20 IDL*FLT 4.25 RISE RG B+

Mfr description
24-GB5020-20 IDL FLAT 4.25 RISE RG B+
  • 24-B5020 B+ 5x27 Stl Roll Regreasable w/4.25 Rise Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.21/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    27 in
  • Weight
    26.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699309218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)