Motion
24-GB5031-01 IDL*P/A 4.75RIS ST R/G

REXNORD INC
24-GB5031-01 IDL*P/A 4.75RIS ST R/G

Flat Training Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #01660343
MFR #24-GB5031-01 IDL*P/A 4.75RIS ST R/G
List Price$4,305.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5031-01 IDL*P/A 4.75RIS ST R/G

Flat Training Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #01660343
MFR #24-GB5031-01 IDL*P/A 4.75RIS ST R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,305.25/each for your price

Overview

Mfr description
24-GB5031-01 IDL P/A 4.75RIS STL R/G
  • 24-B5031 Fl Trg Idler-Pos Tp Chk 24-B5052 Remove Bkts

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Steel
  • Idler Type
    Flat Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    27 in
  • Overall Width
    34-3/4 in
  • Distance Between Mounting Holes
    33 in
  • UPC_NO
    698210721459
  • Weight
    105.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text