Motion
24-GB5040-21 RTN B+ 1.5 DRP ST FS

REXNORD INC
24-GB5040-21 RTN B+ 1.5 DRP ST FS

10506460 / 24-GB5040-21 RTN B+ 1.5 DRP ST FS
Mi Item #01660344
MFR #24-GB5040-21 RTN B+ 1.5 DRP ST FS
Price$596.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5040-21 RTN B+ 1.5 DRP ST FS

10506460 / 24-GB5040-21 RTN B+ 1.5 DRP ST FS
Mi Item #01660344
MFR #24-GB5040-21 RTN B+ 1.5 DRP ST FS

Mfr description
24-GB5040-21 RETURN B+ 1.5 DROP STL FS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.48/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    34-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    27 in

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699309270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)