Motion
24-GB5040-20 RTN B+ 1.5 DRP ST RG

REXNORD INC
24-GB5040-20 RTN B+ 1.5 DRP ST RG

10507846 / 24-GB5040-20 RTN B+ 1.5 DRP ST RG
MI ITEM #01660345
MFR #24-GB5040-20 RTN B+ 1.5 DRP ST RG
Price$497.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5040-20 RTN B+ 1.5 DRP ST RG

10507846 / 24-GB5040-20 RTN B+ 1.5 DRP ST RG
MI ITEM #01660345
MFR #24-GB5040-20 RTN B+ 1.5 DRP ST RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$497.91/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    34-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    27 in
  • Weight
    24.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699309249

Overview

Mfr description
24-GB5040-20 RETURN B+ 1.5 DROP STL RG
  • 24-B5040 B+ 5x27 Stl Roll Regreasable w/1.5 Drop Brkg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought