Motion
24-GB5043-21 RTN*B+1.5DRP RBDSC F/S

REXNORD INC
24-GB5043-21 RTN*B+1.5DRP RBDSC F/S

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #01660346
MFR #24-GB5043-21 RTN*B+1.5DRP RBDSC F/S
Price$934.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5043-21 RTN*B+1.5DRP RBDSC F/S

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #01660346
MFR #24-GB5043-21 RTN*B+1.5DRP RBDSC F/S

Mfr description
24-GB5043-21 RTN B+1.5DRP RUBDSC F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$934.78/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    34-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    27 in
  • Weight
    21 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699310344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)