Motion
24-GB5043-20

REXNORD INC
24-GB5043-20

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #01660347
MFR #24-GB5043-20
Price$1,531.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5043-20

Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #01660347
MFR #24-GB5043-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,531.16/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    34-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    27 in
  • Weight
    21.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
24-GB5043-20 RTN B+1.5DRP RUBDSC RG
  • 24-gB5043 5x27 RuB Disc Regreasable w/1.5 Drop Brkt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought