Motion
24-GB5200-20 IDL*20TRGH ST EQ R/G B+

REXNORD INC
24-GB5200-20 IDL*20TRGH ST EQ R/G B+

10514317 / 24-GB5200-20 IDL*20TRGH ST EQ R/G B+
MI ITEM #01660357
MFR #24-GB5200-20 IDL*20TRGH ST EQ R/G B+
List Price$2,017.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5200-20 IDL*20TRGH ST EQ R/G B+

10514317 / 24-GB5200-20 IDL*20TRGH ST EQ R/G B+
MI ITEM #01660357
MFR #24-GB5200-20 IDL*20TRGH ST EQ R/G B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,017.91/each for your price

Overview

Mfr description
24-GB5200-20 IDL 20TRGH STL EQ R/G B+

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Overall Width
    34-1/2 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    26-1/2 in
  • UPC_NO
    793699027457
  • Weight
    37.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text