Motion
24-GB5202-20

REXNORD INC
24-GB5202-20

Impact Troughing Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #01660359
MFR #24-GB5202-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5202-20

Impact Troughing Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #01660359
MFR #24-GB5202-20

Mfr description
24-GB5202-20 IDL 20TRGH IMP EQ R/G B+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    37-15/16 in
  • Overall Width
    34-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Weight
    40.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Impact Troughing
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)