Motion
24-GB5302-20 IDL*35TRGH IMP EQ R/G B+

REXNORD INC
24-GB5302-20 IDL*35TRGH IMP EQ R/G B+

Troughing Impact Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #01660367
MFR #24-GB5302-20 IDL*35TRGH IMP EQ R/G B+
Price$2,206.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GB5302-20 IDL*35TRGH IMP EQ R/G B+

Troughing Impact Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #01660367
MFR #24-GB5302-20 IDL*35TRGH IMP EQ R/G B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,206.49/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    24-3/16 in
  • Overall Width
    34-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Weight
    41.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Impact
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210721619

Overview

Mfr description
24-GB5302-20 IDL 35TRGH IMP EQ R/G B+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought