Motion
30-GB4020-20

REXNORD INC
30-GB4020-20

Flat Idler - CEMA B Rating, 4 in Roll Diameter, 30 in Belt Width
MI ITEM #01660373
MFR #30-GB4020-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GB4020-20

Flat Idler - CEMA B Rating, 4 in Roll Diameter, 30 in Belt Width
MI ITEM #01660373
MFR #30-GB4020-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    41 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0 in
  • Roller Length
    33 in
  • Weight
    26 lb

Details

  • A/B Class
    B
  • Application
    Industrial Chain
  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return and Flat Steel Roll Idler
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
30-GB4020-20 IDL FLAT 4.25 RISE RG B+
  • 30-B4020 B+ 4x33 Stl Roll Regreasable w/ 4.25 Rise Brkt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought