Motion
30-GB4040-21 RTN B+ 1.50 DRP F/S

REXNORD INC
30-GB4040-21 RTN B+ 1.50 DRP F/S

10513808 / 30-GB4040-21 RTN B+ 1.50 DRP F/S
MI ITEM #01660378
MFR #30-GB4040-21 RTN B+ 1.50 DRP F/S
Price$634.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GB4040-21 RTN B+ 1.50 DRP F/S

10513808 / 30-GB4040-21 RTN B+ 1.50 DRP F/S
MI ITEM #01660378
MFR #30-GB4040-21 RTN B+ 1.50 DRP F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$634.23/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    40-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    33 in
  • Weight
    24.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699310535

Overview

Mfr description
30-GB4040-21 RETURN B+ 1.50 DROP F/S
  • 30-B4040 B+ 4x33 Stl Roll Factory Sealed w/1.5 Drop Brkt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought