Overview
Mfr description
30-GB4040-20 IDL RTN B+ 1.5DRP STL RG
Specifications
- CEMA RatingCEMA B
- Idler TypeReturn
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingBall Bearing
- Roller Length33 in
- Overall Width40-1/2 in
- Distance Between Mounting Holes39 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data