Motion
30-GB4212-02

REXNORD INC
30-GB4212-02

Troughing Training Idler - CEMA B Rating, 4 in Roll Diameter, 30 in Belt Width
Mi Item #01660390
MFR #30-GB4212-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GB4212-02

Troughing Training Idler - CEMA B Rating, 4 in Roll Diameter, 30 in Belt Width
Mi Item #01660390
MFR #30-GB4212-02

Mfr description
30-GB4212-02 IDL 20 P/A STL EQ F/S B+
  • Idl*20 P/A Stl Eq Factory Sealed B+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    34-11/16 in
  • Overall Width
    40-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    11 (Both Side) in, 11 (Center) in
  • Weight
    102.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)