Motion
30-GB5040-21 RTN B+ 1.50 DRP ST FS

REXNORD INC
30-GB5040-21 RTN B+ 1.50 DRP ST FS

10511311 / 30-GB5040-21 RTN B+ 1.50 DRP ST FS
Mi Item #01660404
MFR #30-GB5040-21 RTN B+ 1.50 DRP ST FS
Price$546.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GB5040-21 RTN B+ 1.50 DRP ST FS

10511311 / 30-GB5040-21 RTN B+ 1.50 DRP ST FS
Mi Item #01660404
MFR #30-GB5040-21 RTN B+ 1.50 DRP ST FS

Mfr description
30-GB5040-21 RTN B+ 1.50 DROP STL FS
  • 30-B5040 B+ 5x33 Stl Roll Factory Sealed w/1.5 Drop Brkt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.79/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    40-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    33 in
  • Weight
    29.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699309386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)