Specifications
Dimensions
- Belt Width30 in
- Distance Between Mounting Holes39 in
- Overall Width40-1/2 in
- Roll Diameter5 in
- Roller Diameter5.0000 in
- Roller Length33 in
- Weight29.00 lbs
Details
- CEMA RatingCEMA B
- End Roll Incline0 °
- Idler TypeReturn
- MaterialSteel
- Type Of BearingBall Bearing
Overview
Mfr description
30-GB5040-20 RETURN B+ 1.5 DROP STL RG
- 30-B5040 B+ 5x33 Stl Roll Regreasable w/1.5 Drop Brkt