Specifications
Dimensions
- Belt Width30 in
- Distance Between Mounting Holes39 in
- Overall Width41-1/2 in
- Roll Diameter5 in
- Roller Diameter5.0000 in
- Roller Length33 in
- Weight126.00 lbs
Details
- CEMA RatingCEMA B
- End Roll Incline0 °
- Idler TypeReturn Training
- MaterialSteel
- Type Of BearingTapered Roller Bearing