Specifications
Dimensions
- Belt Width30 in
- Distance Between Mounting Holes39 in
- Distance Between Roller Ends29-1/2 in
- Overall Width40-1/2 in
- Roll Diameter5 in
- Roller Length11 (Both Side) in, 11 (Center) in
- Weight44.00 lbs
Details
- CEMA RatingCEMA B
- End Roll Incline35 °
- Idler TypeTrougher
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
30-GB5300-20 IDL 35TRGH STL EQ R/G B+