Motion
30-GB5310-02

REXNORD INC
30-GB5310-02

Troughing Training Idler - CEMA B Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #01660428
MFR #30-GB5310-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GB5310-02

Troughing Training Idler - CEMA B Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #01660428
MFR #30-GB5310-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    30-15/16 in
  • Overall Width
    40-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    11 (Both Side) in, 11 (Center) in
  • Weight
    115.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
30-GB5310-02 IDL 35 A/S STL EQ F/S
  • Idl* 35 A/S Stl Eq Factory Sealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought